Menu Search
LED Ceiling Fixtures LED Fixture, 6-7/9 in. W x 4 ft L x 4-3/8 in. D

COLUMBIA LIGHTING #LXEM4-35ML-RFA-EU

LED Fixture, 6-7/9 in. W x 4 ft L x 4-3/8 in. D

SKU #07853112366
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED Fixture
Mounting: Surface, Suspended
Lens: Ribbed Frosted Acrylic
Fixture Width: 6-7/9 in.
Fixture Length: 4 ft.
Fixture Depth: 4-3/8 in.
Lamp Type: LED
Ballast Voltage: 0-10 V Dimming
Ballast Type: Fixed Output
Certifications: UL 1598, UL924, 2108, CSA certified, DLC Qualified

LXEM is a multi-functional enclosed LED product which serves rugged to severe conditions as well as food service areas. The product family is offered in 2’, 4’ and 8’ ft lengths with lumen packages ranging from 2,145 to 22,473 nominal lumens with efficacy up to 143 LPW.