You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COLUMBIA LIGHTING #LXEM8-40ML-RFA-EDU

Fixture, LED, Enclosed; 120-277V; 8 ft; 4000K; 9844-11293 lm

SKU # 07853112518 Manufacturer Series: LXEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED, Enclosed and Gasketed
Style: Extreme Environment
Mounting: Surface
Lens: Ribbed Frosted Acrylic
Fixture Width: 7 in.
Fixture Length: 8 ft.
Fixture Depth: 4-3/8 in.
Lamp Type: LED
Lamp Included: Yes
Driver: 0-10V Dimming
Voltage: 120-277V
CCT: 4000K
Lumens: 9844-11293
Watts: 84W
CRI: 80
Dimmable: Yes
Housing: Fiberglass
Finish: White
Certifications: UL 1598, 2108, CSA certified, DLC Qualified

Additional Info: Includes surface mounting brackets.