Menu Search
Search
ACUITY BRANDS #6RLSG210LM30K90CRI120FRPCWHM6

Lithonia Lighting® Light, Ceiling Disk; LED; 120V; White; 1000 Lumens; 14.5W

SKU # 19088765907 Manufacturer Series: Juno® Basic Series™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Disk Light
Mounting: Surface
Lens: Acrylic
Fixture Width: 7.4 in.
Fixture Length: 7.4 in.
Fixture Depth: 1.9 in.
Lamp Type: LED
Voltage: 120V
CCT: 3000K
Lumens: 1000
Watts: 14.5W
CRI: 90
Dimmable: Yes
Retrofit: 75W Incandescent
Material: Aluminum
Finish: White
Certifications: ENERGY STAR®

Installs directly onto industry standard junction boxes and round mud rings.

Additional Info: Compatible with most 5- or 6-inch recessed housings with an inside diameter between 5 and 7 inches and a minimum height of 4 inch.