Menu Search
MILWAUKEE #49-16-2675

Knockout Punch, 3 in. KO Cond/Pipe, 10, 12 Gauge

SKU # 04524231170 Manufacturer Series: Exact
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockout Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 3 in.
Capacity/​Material: Mild/Stainless Steel
Capacity/​Gauge: 10, 12 Gauge

EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both th