Menu Search
Search
GREENLEE #K2P-1-B

Knockout Punch, Round, 1 in. KO Cond/Pipe

SKU # 78331008786 Manufacturer Series: Slug-BusterĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Knockout Punch
Punch Application/​Style: Round
Knockout Cond/​Pipe: 1 in.
Capacity/​Material: Mild Steel, Stainless Steel, Brass/Copper, Aluminum, Fiberglass, Plastics
Capacity/​Gauge: 10 ga Mild Steel/12 ga Stainless Steel

Warning – California Prop 65

Warning: Cancer and reproductive harm - www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.