Menu Search

GREENLEE #04614

Slug-Buster KO Replacement Punch Stainless Steel None

SKU: 78331004614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: KO Replacement Punch
Punch Application/Style: Round KO, Slug-Splitting
KO ID - in: 2.52 in.
Capacity/Material: Stainless Steel
Capacity/Gauge: 10
Description
Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Slug-Splitting; KO ID - in - 2.520; Capacity/Material - Stainless Steel; Capacity/Gauge - 10; Additional Information - ISO: 63; Manufacturer Series - Slug-Buster
Additional Info: ISO: 63