Menu Search
Knockout Punches KO Replacement Punch Stainless Steel 1
GREENLEE #28158

Slug-Splitter KO Replacement Punch Stainless Steel 1

SKU # 78331028158 Manufacturer Series: SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.352 in.
Capacity/​Material: Stainless Steel
Capacity/​Gauge: 10

Additional Info: Self-Centering