GREENLEE #28160

KO Replacement Punch Stainless Steel 1-1/4

SKU: 78331028160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: KO Replacement Punch
Punch Application/Style: Round KO, Slug-Splitting
KO Cond/Pipe - in: 1-1/4
KO ID - in: 1.701
Capacity/Material: Stainless Steel
Capacity/Gauge: 10
Manufacturer Series: Slug-Splitter SC
Description
Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Slug-Splitting; KO Cond/Pipe - in - 1-1/4; KO ID - in - 1.701; Capacity/Material - Stainless Steel; Capacity/Gauge - 10; Additional Information - Self-Centering; Manufacturer Series - Slug-Splitter SC
Additional Info: Self-Centering