Menu Search
Search
GREENLEE #11357

Slug-Buster KO Replacement Punch Mild Steel

SKU # 78331011357 Manufacturer Series: SC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Inside Diameter: 1.21 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10

Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Slug-Splitting; KO ID - in - 1.210; Capacity/Material - Mild Steel; Capacity/Gauge - 10; Manufacturer Series - Slug-Buster SC