Menu Search
GREENLEE #1791AV

KO Replacement Punch Mild Steel None

SKU # 78331004248
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Standard 2-Pt
Knockout Inside Diameter: 1.875 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10

Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Standard 2-Pt; KO ID - in - 1.875; Capacity/Material - Mild Steel; Capacity/Gauge - 10