GREENLEE #123AV

KO Replacement Punch Mild Steel 3/4

SKU: 78331004008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: KO Replacement Punch
Punch Application/Style: Round KO, Standard 2-Pt
KO Cond/Pipe - in: 3/4
KO ID - in: 1.115
Capacity/Material: Mild Steel
Capacity/Gauge: 10
Description
Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Standard 2-Pt; KO Cond/Pipe - in - 3/4; KO ID - in - 1.115; Capacity/Material - Mild Steel; Capacity/Gauge - 10