Menu Search

GREENLEE #721-2P

Slug-Buster KO Replacement Punch Mild Steel 2

SKU: 78331001985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: KO Replacement Punch
Punch Application/Style: Round KO, Slug-Splitting
KO Cond/Pipe - in: 2 in.
KO ID - in: 2.416 in.
Capacity/Material: Mild Steel
Capacity/Gauge: 10
Description
Knockout Punches: Type - KO Replacement Punch; Punch Application/Style - Round KO, Slug-Splitting; KO Cond/Pipe - in - 2; KO ID - in - 2.416; Capacity/Material - Mild Steel; Capacity/Gauge - 10; Manufacturer Series - Slug-Buster