Menu Search
GREENLEE #125AV

KO Replacement Punch Mild Steel 1

SKU # 78331004010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Standard 2-Pt
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.362 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10