Menu Search
GREENLEE #721-1/2

Slug-Buster KO Replacement Punch Mild Steel 1/2

SKU # 78331031756
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1/2 in.
Knockout Inside Diameter: 0.885 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10