Menu Search
RAY TOOLS #RT2010

Drill Powered Punch Right Angle Head Electric Drill

SKU # 87720800039 Manufacturer Series: K.O.Puncher
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Powered Punch
Power/​Operation: Electric Drill
Construction: Right Angle Head
Punch Capacity: 4" Max

Knockout Punch Drivers: Type - Drill Powered Punch; Power/Operation - Electric Drill; Construction - Right Angle Head; Punch Capacity - 4" Max; Additional Information - Application: Any Standard 1/2" to 4" KO Set; Manufacturer Series - K.O.Puncher

Additional Info: Application: Any Standard 1/2" to 4" KO Set