Menu Search
GREENLEE #7907SBSP

Hydraulic Punch and Die Set Kit No-Thread

SKU # 78331002259
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hydraulic Punch and Die Set
Punch Type: No-Thread
Knockout Cond/​Pipe: 1/2 to 4 in.
Driver: Hydraulic Driver
Case: Plastic

Knockout Kits: Kit Type - Hydraulic Punch and Die Set; Punch Type - No-Thread ; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 4; Driver - Hydraulic Driver; Case - Plastic