Menu Search
GREENLEE #7606SB

Slug-Buster Hydraulic Punch Driver Kit 6 Round KO Slug-Splitting thru 2 in

SKU # 78331007173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hydraulic Punch Driver
Punch Type: Round KO Slug-Splitting thru 2 in
Number of Sizes: 6
Knockout Cond/​Pipe: 1/2 to 2 in.
Driver: Hydraulic Ram & Foot Pump
Case: Steel

Knockout Kits: Kit Type - Hydraulic Punch Driver; Punch Type - Round KO Slug-Splitting thru 2 in; Number of Sizes - 6; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2; Driver - Hydraulic Ram & Foot Pump; Case - Steel; Manufacturer Series - Slug-Buster