Hydraulic Punch Driver Kit 10 Round KO Slug-Splitting thru 2 in

SKU: 78331034361
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Hydraulic Punch Driver
Punch Type: Round KO Slug-Splitting thru 2 in
Number of Sizes: 10
Cond/Pipe KO Min - in: 1/2
Cond/Pipe KO Max - in: 4
Driver: Hydraulic Ram & Hand Pump
Case: Steel
Manufacturer Series: Slug-Buster
Knockout Kits: Kit Type - Hydraulic Punch Driver; Punch Type - Round KO Slug-Splitting thru 2 in; Number of Sizes - 10; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 4; Driver - Hydraulic Ram & Hand Pump; Case - Steel; Manufacturer Series - Slug-Buster