Menu Search
SOUTHWIRE #57176201

Max Punch Knockout Punch Cup, Knockout, Slug, 3/4 in. Knockout

SKU # 03288687400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockout Punch Cup
Punch Style: Knockout, Slug
Knockout Cond/​Pipe: 3/4 in.
Capacity/​Material: Silver Nickel Coated Stainless Steel
Capacity/​Gauge: 10 Gauge