Menu Search
Search
MILWAUKEE #49-16-2666

Knockout Die, Round KO, Slug-Splitting, 10, 12 Gauge

SKU # 04524232489 Manufacturer Series: Exact
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockout Die
Punch Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1-1/4 in.
Knockout Inside Diameter: 1.734 in.
Capacity/​Material: Mild Steel, Stainless Steel
Capacity/​Gauge: 10, 12 Gauge

EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both th