Menu Search
GREENLEE #2983AV

Slug-Buster KO Punch Replacement Die Mild Steel

SKU # 78331004654
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt or Slug-Splitting
Knockout Cond/​Pipe: 4 in.
Knockout Inside Diameter: 4.544 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10