Menu Search
GREENLEE #1761AV

KO Punch Replacement Die Mild Steel

SKU # 78331004237
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt
Knockout Inside Diameter: 0.937 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 14

Knockout Dies: Type - KO Punch Replacement Die; Punch Style - Round KO, Std 2-Pt; KO ID - in - 0.937; Capacity/Material - Mild Steel; Capacity/Gauge - 14