Menu Search

GREENLEE #118AV

KO Punch Replacement Die Mild Steel

SKU: 78331004003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: KO Punch Replacement Die
Punch Style: Round KO, Std 2-Pt
KO Cond/Pipe - in: 1-1/4 in.
KO ID - in: 1.25 in.
Capacity/Material: Mild Steel
Capacity/Gauge: 16
Description
Knockout Dies: Type - KO Punch Replacement Die; Punch Style - Round KO, Std 2-Pt; KO Cond/Pipe - in - 1-1/4; KO ID - in - 1.250; Capacity/Material - Mild Steel; Capacity/Gauge - 16