STANLEY #10-079

Utility Knife, 1 Retractable Steel Blade, 5-5/8 in. L, Aluminum Handle

SKU: 07617410079
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Retractable, 3 Position
Handle: Die Cast Aluminum
Length: 5-5/8 in.
Manufacturer Series: Interlock
Description
Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - (1) Retractable, 3 Position; Handle - Die Cast Aluminum; Length - 5-5/8"; Additional Information - Supplied with 3 spare blades.; Manufacturer Series - Interlock
Additional Info: Supplied with 3 spare blades.