Menu Search
STANLEY #28-240

Putty Knife, 1 Flexible, Full Tang Carbon Steel Blade, Flex Nylon 1-1/4 in. Handle, 7.5 in. L

SKU # 07617428240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Putty Knife
Number of Blades: 1
Blade Type: Flexible, Full Tang
Blade Material: Carbon Steel
Handle: Flex Nylon 3-7/8 in.
Length: 7.5 in.

Knives: Type - Putty Knife; Number of Blades - 1; Blade Type - Flexible, Full Tang; Blade Material - Carbon Steel; Handle - Flex Nylon 3-7/8 in.; Length - 7.50 in.; Additional Information - Blade Length: 3-5/8 in., Blade Width: 1-1/4 in., Handle Design: Ergonomic, Color: Black

Additional Info: Blade Length: 3-5/8 in., Blade Width: 1-1/4 in., Handle Design: Ergonomic, Color: Black