Menu Search
Knives Folding Knife, (1) Folding Steel Blade, 6-1/2 in. L
STANLEY #STHT10169

Folding Knife, (1) Folding Steel Blade, 6-1/2 in. L

SKU # 07617410169
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Folding Knife
Number of Blades: 1
Blade Type: Folding
Blade Material: Steel
Handle: Ergonomic, Nylon
Length: 6-1/2 in.

STAN STHT10169 NYLON FOLDING KNIFE