Menu Search
STANLEY #J18535

Electrician Knife Steel

SKU # 66267953283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrician Knife
Number of Blades: 3
Blade Type: Self-Locking
Blade Material: Steel
Handle: Plastic

Knives: Type - Electrician Knife; Number of Blades - 3; Blade Type - Self-Locking; Blade Material - Steel; Handle - Plastic; Additional Information - Closed Length: 3-3/4 in.

Additional Info: Closed Length: 3-3/4 in.