Menu Search
LENOX #10771FLK1

Utility Knife Bi-metal, Titanium Coated Edge

SKU # 08247210771 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Retractable, Locking
Blade Material: Bi-Metal, Titanium Coated Edge
Handle: Die Cast Aluminum, Rubberized Grip

Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - (1) Retractable, Locking; Blade Material - Bi-metal, Titanium Coated Edge; Handle - Die Cast Aluminum, Rubberized Grip; Additional Information - Works Big, Folds Small. Built-in Wire Stripper, Bottle Opener, Screwdriver, and Pipe Reamer; Manufacturer Series - Lenox Gold

Additional Info: Works Big, Folds Small. Built-in Wire Stripper, Bottle Opener, Screwdriver, and Pipe Reamer