KLEIN TOOLS #44132

Utility Knife, 3 (1) Auto-Retractable Steel Blade, Rubber Grip Handle, 6-1/4 in. L Closed

SKU: 09264444026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Knife
Number of Blades: 3
Blade Type: (1) Auto-Retractable
Blade Material: Steel
Handle: Rubber Grip
Length: Closed, 6-1/4 in.
Description
Knives: Type - Utility Knife; Number of Blades - 3; Blade Type - (1) Auto-Retractable; Blade Material - Steel; Handle - Rubber Grip; Length - Closed, 6-1/4 in.