Menu Search
KLEIN TOOLS #1570-3LR

Skinning Knife, 1 Curved Skinning Stainless Steel Blade, 8 in. L, Molded Plastic Handle

SKU # 09264444122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's Skinning Knife
Number of Blades: 1
Blade Type: (1) Curved Skinning Blade 3 in.
Blade Material: Stainless Steel
Handle: Molded Plastic Handle
Length: 8 in.

Knives: Type - Linesmans's Skinning Knife; Number of Blades - 1; Blade Type - (1) Curved Skinning Blade 3"; Blade Material - Stainless Steel; Handle - Molded Plastic Handle; Length - 8"