You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KLEIN TOOLS #44000

Lockback Pocket Knife, 1 Spearpoint Stainless Steel Blade, 3-1/8 in. L, Aluminum Handle

SKU # 09264444000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Lockback
Number of Blades: 1
Blade Type: (1) Spearpoint 2-1/4 in.
Blade Material: Stainless Steel
Handle: Die Cast Aluminum
Length: Closed, 3-1/8 in.