Menu Search
Search
KLEIN TOOLS #1550-9

Insulation Slitting Pocket Knife, 3 Spearpoint Carbon Steel Blade, 3-3/4 in. L

SKU # 09264444209
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Insulation Slitting
Number of Blades: 3
Blade Type: (1) Insulation-Slitting Blade 1-1/2 in., (1) Spearpoint 2-1/2 in., (1) Screwdriver-tip 2-1/2 in.
Blade Material: Carbon Steel
Handle: Textured Plastic
Length: Closed, 3-3/4 in.

Knives: Type - Pocket Knife, Insulation Slitting; Number of Blades - 3; Blade Type - (1) Insulation-Slitting Blade 1-1/2" (1) Spearpoint 2-1/2" (1) Screwdriver-tip 2-1/2"; Blade Material - Carbon Steel; Handle - Textured Plastic; Length - Closed, 3-3/4"