Menu Search

KLEIN TOOLS #44201

Customer Item

SKU: 09264444201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pocket Knife, Electricians
Number of Blades: 1
Blade Type: Drop Point, Lockable
Blade Material: Satin 440A Stainless Steel
Handle: Anodized Aluminum
Length: 7-31/32 in.
Description
KLEIN 44201 ELEC POCKET KNIFE