Menu Search
Knives Cable Splitting Knife 8-3/4 in. Steel

KLEIN TOOLS #1515-1

Cable Splitting Knife 8-3/4 in. Steel

SKU #09264444110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Splitting Knife
Blade Type: (1) Sharp Chisel-Shaped Edge
Blade Material: Steel
Handle: Plastic Dipped
Length: 8-3/4 in.

Knives: Type - Cable Splitting Knife; Blade Type - (1) Sharp Chisel-Shaped Edge; Blade Material - Steel; Handle - Plastic Dipped; Length - 8-3/4 in.; Additional Information - Blade Length: 4-1/2 in.

Additional Info: Blade Length: 4-1/2 in.