Menu Search
Knives Knife, Pocket, 4-1/2 in. L Closed, Delrin Handle

INDUSTRIAL SUPPLIES MISC #151805

Knife, Pocket, 4-1/2 in. L Closed, Delrin Handle

SKU #78404194197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rope Cutting Pocket Knife
Number of Blades: 1
Blade Type: (1) Sheepfoot Wave-Edge
Blade Material: Stainless Steel
Handle: Delrin Handle
Length: Closed, 4-1/2 in.

Knives: Type - Rope Cutting Pocket Knife; Number of Blades - 1; Blade Material - Stainless Steel; Handle - Delrin Handle; Length - Closed, 4-1/2"