Menu Search

HYDE MANUFACTURING CO #60510

Square Point Knife Steel

SKU: 07942360510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Point Knife
Number of Blades: 10
Blade Type: (1) Square-Point 4 in. Blade
Blade Material: Steel
Handle: Wood
Description
Knives: Type - Square Point Knife; Number of Blades - 10; Blade Type - (1) Square-Point 4 in. Blade; Blade Material - Steel; Handle - Wood; Additional Information - 14 Gauge, Blade Width: 1 in., Blade Thickness: 0.083 in.
Additional Info: 14 Gauge, Blade Width: 1 in., Blade Thickness: 0.083 in.