Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Tiger Edge Slicer 13 in. High-Carbon Steel

SKU: 09218757142
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tiger Edge Slicer
Number of Blades: 1
Blade Material: High Carbon Steel
Length: 13 in.
Manufacturer Series: SofGrip
Knives: Type - Tiger Edge Slicer; Number of Blades - 1; Blade Material - High-Carbon Steel; Length - 13 in.; Additional Information - Blade Length: 8 in., Handle Length: 5 in.; Manufacturer Series - SofGrip
Additional Info: Blade Length: 8 in., Handle Length: 5 in.