Menu Search

APEX TOOL GROUP #WKAR2

Safety Utility Knife, 3 Auto-Retractable 1-1/3 in.

SKU: 03710330133
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Knife
Number of Blades: 3
Blade Type: Auto-Retractable 1-1/3 in.
Handle: Ergonomic
Length: 8.9 in.
Description
Knife; Utility; Safety; (3) Auto-Retractable 1-1/3 in. Blade; Ergonomic Handle; 8.90 in. Length