Menu Search
Knee Pads Closed-cell Foam/Rubber Kneeling Pad

ESTEX #2735-11-18

Closed-cell Foam/Rubber Kneeling Pad

SKU #78047998890
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Kneeling Pad
Material: Closed-cell Foam/Rubber
Color: Black
Size: 11 x 18 x 1 in. (27.9 x 45.7 x 2.5cm)

Knee Pads: Type - Kneeling Pad; Material - Closed-cell Foam/Rubber; Color - Black; Size - 11"x18"x1" (27.9x45.7x2.5cm); Additional Information - Construction: 3/4" Foam Top & 1/4" Rubber Bottom

Additional Info: Construction: 3/4" Foam Top & 1/4" Rubber Bottom