ALLEGRO #7103-02

Rubber/Nylon Over Foam Knee Pad

SKU: 40078498624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Knee Pads
Material: Rubber/Nylon Over Foam
Color: Black
Size: Universal
Description
Knee Pads: Type - Knee Pad; Material - Rubber/Nylon Over Foam; Color - Black; Size - Universal; Additional Information - Rubber Caps, Nylon shell w/foam cushioning. Velcro Adjustable Nylon Straps
Additional Info: Rubber Caps, Nylon shell w/foam cushioning. Velcro Adjustable Nylon Straps