Menu Search

ALLEGRO #7100

Pad, Knee, 1/2 in., Foam Rubber

SKU: 40078407190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Knee Pads
Material: Foam Rubber
Size: 1/2 in.
Description
This soft 1/2" foam rubber pad is contoured to the shape of the knee. It's designed to allow easy side to side movement on hard surfaces and can be used in wet environments. The contoured shape allows the 1-1/2" Velcro straps to be worn more loosely for greater comfort. Perfect for laying brick and other masonry work.
Additional Info: 1-1/2 in. Hook and Loop Velcro Straps