Menu Search
Kick Space Heaters Fan Forced Kick Space Heater None
ELECTROMODE #CKHA20D31

Fan Forced Kick Space Heater None

SKU # 78105201407 Manufacturer Series: CKHA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Heater Type: Fan Forced Kick Space
Voltage: 120-208-240V AC
Watts: 450-1800W
Color: Black
Housing HxWxD: 3.50x22.12x9.50"
Grill HxW: 4.5 x 24.12 in.

Kick Space Heaters: Heater Type - Fan Forced Kick Space; Voltage - 120-208-240VAC; Watts - 450-1800; Color - Black; Housing HxWxD - 3.50x22.12x9.50"; Grill HxW - 4.50x24.12"; Manufacturer Series - CKHA