BROAN #112

Trimline Kickspace Heater, 120-208-240VAC, 750-1500, White, 3.62x18.00 in., 3.62x19.25 in. Grill

SKU: 02671500405
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Fan Forced Kick Space
Voltage: 120-208-240V AC
Watts: 750-1500W
Color: White
Control: Built-In Thermostat
Description
Kick Space Heaters: Heater Type - Fan Forced Kick Space; Voltage - 120-208-240VAC; Watts - 750-1500; Color - White; Control - Built-In Thermostat; Manufacturer Series - Trimline