Menu Search
Keyhole Saws Jab Saw, 6 in. L Plasterboard, Sharpened Point Blade, Tire Tread Handle, Carbon Steel Blade

CULLY ENTERPRISES #37450

Jab Saw, 6 in. L Plasterboard, Sharpened Point Blade, Tire Tread Handle, Carbon Steel Blade

SKU #08593737450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Keyhole Saw
Material: Tire Tread Handle, Carbon Steel Blade
Blade Type: Plasterboard, Sharpened Point
Blade Length: 6 in.

Keyhole Saws: Type - Keyhole Saw; Material - Tire Tread Handle, Carbon Steel Blade; Blade Type - Plasterboard, Sharpened Point; Blade Length - in - 6