Menu Search
Keyboards and Keypads Keypad, 0.30 in. H x 11.75 in. W x 16.15 in. D
EATON #63-00740

Keypad, 0.30 in. H x 11.75 in. W x 16.15 in. D

SKU # 78211352794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Keypad
Dimensions: HxWxD: 0.3 x 11.75 x 16.15 in.

PLC Keyboards-Keypads: Type - Keypad; Dimensions - 0.30 in. H x 11.75 in. W x 16.15 in. D; Additional Information - 4 and 15 Position combined with window

Additional Info: 4 and 15 Position combined with window