Menu Search
Search
EATON #G48M28F45A

Transformer, K Factor Non-Linear; Aluminum Winding; 45 kVA

SKU # 78668015115
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
KVA: 45 KVA
Enclosure HxWxD: 39.00x29.00x22.00 in. (99.0x73.6x55.8cm)
Weight: 480 lb. (217.7kg)
Type: K Factor Non Linear Transformer
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2

Eaton K-Factor Transformers address the problems caused by non-linear loads. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products.

Additional Info: K20 Rated, Weathershield: WS39