Menu Search
Search
EATON #H48M47F22EE

Transformer, K Factor; 480V Primary; 3 Phase; 60Hz; 225 kVA

SKU # 78668004463 Manufacturer Series: KT4
View more versions of this product
KVA: 225 KVA
Enclosure HxWxD: 62.18x31.44x30.68 in.
Weight: 1570 lb.
Type: K Factor Transformer
Volts, Primary: 480V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 918A, Insulation Temperature: 220 deg C, Weathershield: WS34