Menu Search
Search
EATON #J48M28B15CU

Transformer, K Factor; 3 Phase; Copper Winding; 15 kVA

SKU # 78668000292 Manufacturer Series: KT30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
KVA: 15 KVA
Type: K Factor Transformer
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Copper
Temperature Rise: 80 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Insulation Temperature: 220 deg C