Assembled Jumper Set, 15kV, 250A (continuous), 1/0 AWG Copper Conductor, 10 ft L

SKU: 78917998725
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Insulated Jumper Set
Conductor Material: Copper
Conductor Size: 1/0 AWG
Jacket Material: Salcor Rubber
Rating - Volts: 15kV
Rating - Current: 250A (continuous)
Contents: (1) Cable, (1) Jumper Clamps (1) Threaded Ferrule
Length: 10 ft.
Weight: 13.5 lb.
The Salcor jumper clamp not only provides a superior grip, but also resists ozone cutting and tracking. Being molded of rubber, these handles are inherently impact resistant and extremely durable. The body and jaw are made from a copper base alloy. The lo