Menu Search
Search
SALISBURY #2264

Assembled Jumper Set, 15kV, 200A (continuous), 2 AWG Copper Conductor, 10 ft L

SKU # 78917998726
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Jumper Set
Conductor Material: Copper
Conductor Size: 2 AWG
Jacket Material: Salcor Rubber
Rating - Volts: 15kV
Rating - Current: 200A (continuous)
Contents: (1) Cable, (1) Jumper Clamps (1) Threaded Ferrule
Length: 10 ft.
Weight: 10.9 lb.

The Salcor jumper clamp not only provides a superior grip, but also resists ozone cutting and tracking. Being molded of rubber, these handles are inherently impact resistant and extremely durable. The body and jaw are made from a copper base alloy. The lo